DESCRIPTION

  • Features unplated steel
  • Used for low-pressure discharge and suction service for compatible liquids

Dixon Valve & Coupling Male x Hose Barb Stainless Steel Adapter

DIXST25

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Hose Barb
End Connections
Male x Hose Barb
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel