DESCRIPTION

Dixon Valve & Coupling Male x Hose Carbon Steel Adapter

DKHN862

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Hose
End Connections
Male x Hose
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Carbon Steel