DESCRIPTION

Dixon Valve & Coupling Male x Hose Shank Aluminum Adapter

D300EAL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Hose Shank
End Connections
Male x Hose Shank
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
125 psi