DESCRIPTION

Dixon Valve & Coupling Male x Hose Shank Stainless Steel Adapter

D300ESS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Hose Shank
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Stainless Steel
Maximum Pressure
125 psi
Size
3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday