2 in. MNPT x FNPT Swivel Aluminum Adapter with FKM Seal
MannTek 2 in. MNPT x FNPT Swivel Aluminum Adapter with FKM Seal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- MannTek
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Swivel
- Length:
- 2-11/25 in
- Material:
- Aluminum
- Maximum Temperature:
- 300
- Pressure - High:
- 150
- Width:
- 2-11/25 in