DESCRIPTION

Dixon Valve & Coupling MIP x Male Plastic Quick Change Adapter

DPPF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Male
End Connections
MIP x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
100 psi