DESCRIPTION

  • Produced to Commercial Item Description A-A-59326B

Dixon Valve & Coupling MNPT Aluminum Adapter

DFAL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Aluminum
Maximum Pressure
250 psi
Size
1 in x 1 in
Type
Straight