DESCRIPTION

Dixon Valve & Coupling 2-1/2 in. MNPT Brass Hex Nipple

DDMHFF

Length:

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Length
2-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY