DESCRIPTION

  • Features cast brass

Dixon Valve & Coupling 2-1/2 in. MNPT x MNST Brass Double Hex Nipple

DDMH2525F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNST
End Connections
MNPT x MNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Brass
Size
2-1/2 in
Type
Straight