DESCRIPTION

Dixon Valve & Coupling MNPT x Push Connector Union Brass Coupling

D32755614

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Push
End Connections
MNPT x Push
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
290 psi
Maximum Temperature
180