DESCRIPTION

Dixon Valve & Coupling MPT x MGHT Brass Adapter

DBA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MPT
End Connection 2
MGHT
End Connections
MPT x MGHT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Brass
NSF Certified
No