DESCRIPTION

  • Brass industrial fog nozzle, 1 1/2", for hose assemblies
  • Delivers a 30/60/90° fog pattern or straight stream

Dixon Valve & Coupling National Standard Thread Brass Industrial Fog Nozzle

DBFN150NST

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
NST
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Material
Brass
Maximum Pressure
100 psi