DESCRIPTION

Dixon Valve & Coupling Legris NPT Brass Straight Connector

D31155614DOT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
Legris
End Connection 1
NPT
Fitting Size 1
1/4 in
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
200
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday