DESCRIPTION

Dixon Valve & Coupling NPTF Brass Push-On Hose Barb

DBPN33

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
3/8 in
Length
1-19/25 in
Material
Brass
Size
3/8 in