DESCRIPTION

  • 1/4 turn ceramic cartridge
  • 8 7/16" to 9 13/16" long rigid spout, adjustable rough (2 1/8"-3 1/2")
  • Flow rate: 2.2 gpm @ 60 psi
  • Nylon Male NPT x 90 Degree Hose Barb Elbow
  • Three hole installation - 8" centers

Dixon Valve & Coupling Nylon Hose Barb x MIP Elbow

DTLS44

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Hose Barb
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
Nylon
Size
1/2 in x 1/2 in