DESCRIPTION

Dixon Valve & Coupling OD Tube x FNPT Brass Connector

D66X

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD Tube
End Connection 2
FNPT
End Connections
OD Tube x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Forged Brass
Maximum Temperature
200
NSF Certified
No