This product requires certification to purchase.

2-17/50 x 3/4 in. FNPT Thor Straight Carbon Steel Nipple

Dixon Valve & Coupling

P Series 2-17/50 x 3/4 in. FNPT Thor Straight Carbon Steel Nipple

  • Fast #
  • Part #DP4F6
  • Item #7513394
  • Manufacturer Part #P4F6
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

P Series 2-17/50 x 3/4 in. FNPT Thor Straight Carbon Steel Nipple

  • Fast #
  • Part #DP4F6
  • Item #7513394
  • Manufacturer Part #P4F6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Thor finger-lock interchange
  • Interchanges with national A type, Campbell double-lock and Thor PHC series couplings
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
2-17/50 in
Characteristics & Features
Clean Bagged
No
Collection
P Series
Fitting Type
Plug
Material
Steel, Rubber
Material Type
Buna-N
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Air, Hoses, Pipe, Water
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No