DESCRIPTION

  • Chain included
  • Pin lug

Dixon Valve & Coupling Pin Lug Plug with Chain

DFP250F

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NST
End Connection 2
NST
End Connections
NST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Brass

Starting at
Call for Pricing
  • QUANTITY