DESCRIPTION

Dixon Valve & Coupling Male Plated Steel Dual Lock Air Coupling

DPM16

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Maximum Pressure
300 psi