DESCRIPTION

Dixon Valve & Coupling Tube Push-In Union

D4624

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
End Connections
Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
Acetal Copolymer
Maximum Pressure
230 psi
Maximum Temperature
185