DESCRIPTION

Dixon Valve & Coupling Female x FNPT Stainless Steel Grooved Coupling

DRDBL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Maximum Pressure
250 psi
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday