DESCRIPTION

  • Cam and groove

Dixon Valve & Coupling Grooved Stainless Steel Dust Cap

DDCSS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Material
Stainless Steel
Material Type
316L
Size
2 in
Type
Straight