DESCRIPTION

Dixon Valve & Coupling Female x FNPT Stainless Steel Coupling

DRDEZ

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Female
End Connection 2
FNPT
End Connections
Female x FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Stainless Steel
Maximum Pressure
250 psi