DESCRIPTION

  • Cam & Groove
  • No glues, fluxes or solder needed
  • Reduce installation time by 1/3
  • Reduces material cost and storage

Dixon Valve & Coupling Stainless Steel Global Type Dust Plug

DG00DPSS

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
2 in
Material
Stainless Steel
Origin
Global
Size
2 in