Stainless Steel Hose Clamp
Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
Product Details
- Hose OD: 3-36/64 inch to 4-32/64 inch
- Four piece construction
- Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
- Screw design: 5/16 inch slotted hex head
- Maximum recommended torque 50 in lbs.
Documents
Specifications
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 3-9/16 in - 4-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- Worm Gear Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Width:
- 9/16 in