DESCRIPTION

Dixon Valve & Coupling Stainless Steel Punch Hose Clamp

DFS

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
2-1/2 in
IsAcceptableImage
Material
Stainless Steel
Thickness
0.022 in
Width
5/8 in