DESCRIPTION

  • Case qty 12
  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Four piece contruction
  • Hose OD: 28/64 inch to 50/64 inch
  • Maximum recommended torque 50 in. lbs
  • Screw design: 5/16 inch slotted hex head
  • With 18" supplies

Dixon Valve & Coupling Stainless Steel Worm Gear Clamp

DHSS6

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
7/16 in - 25/32 in
Material
Stainless Steel
Material Type
301
Width
1/2 in

Starting at
Call for Pricing
  • QUANTITY