DESCRIPTION

Dixon Valve & Coupling Threaded Stainless Steel T-Bolt Clamp

DTBC

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
1.344 in - 1.562 in
Material
Stainless Steel
Material Type
300
Thickness
0.025 in
Width
3/4 in