DESCRIPTION

Dixon Valve & Coupling Tube x MNPT Push-In Adapter

D468

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tube
End Connection 2
MNPT
End Connections
Tube x MNPT
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Noryl, Plastic, Rubber, Stainless Steel
Material Type
Polysulfone, Viton®
Maximum Pressure
170 psi
Maximum Temperature
185
NSF Certified
No