• Cart

DESCRIPTION

Dixon Valve & Coupling Tube x Push On Brass Hose Adapter

D294

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Push On
End Connections
Tube x Push On
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-22/25 in
Material
Brass