1/2 x 3/8 in. Hose Shank x MNPT Reducing Polypropylene Insert
Tuff-Lite™ 1/2 x 3/8 in. Hose Shank x MNPT Reducing Polypropylene Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Tuff-Lite™
- Color Finish Name:
- Black
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Insert
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 15/16 in