DESCRIPTION

Dixon Valve & Coupling Female x MNPT Stainless Steel Quick Coupling

DBSS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
MNPT
End Connections
Female x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Maximum Pressure
250 psi