DESCRIPTION

Dixon Valve & Coupling Female x MNPT Stainless Steel Quick Coupling

DGBSS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 1 in

    DG100BSS 

    $32.2
    $26.02
    Call for Pricing Call us for price $32.2 $26.02
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Female
End Connection 2
MNPT
End Connections
Female x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
250 psi
Size
1 in
Type
Straight