DESCRIPTION

Dixon Valve & Coupling Female x Hose Shank Stainless Steel Quick Coupling

DCSS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Female
End Connection 2
Hose Shank
End Connections
Female x Hose Shank
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
250 psi
Size
3 in
Type
Straight