Wharf FNPT x MNST 4 x 2-1/2 in. Assembled Fire Hydrant

You last purchased this on
 
Dixon Valve & Coupling

Wharf Wharf FNPT x MNST 4 x 2-1/2 in. Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Wharf Wharf FNPT x MNST 4 x 2-1/2 in. Assembled Fire Hydrant

  • Fast #
  • Part #DWHYD4025F
  • Item #5100098
  • Manufacturer Part #WHYD4025F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hydrostatically tested
  • Used for provide a fire department outlet connection
  • Pentagon nut at top of spindle discourages unauthorized use
  • Requires Certification

Documents


Specifications

Collection:
Wharf
End Connection 1:
FNPT
End Connection 2:
MNST
End Connections:
FNPT x MNST
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Height:
16-19/50 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Brass
Pressure - Maximum:
400 psi
UL Listed:
No
Weight:
23 lb