This product requires certification to purchase.

1/2 in. MPT Stainless Steel 3000# 150 PSI Check Valve

DK-LOK®

1/2 in. MPT Stainless Steel 3000# 150 PSI Check Valve

  • Fast #
  • Part #DVA33BM8NEP150S
  • Item #11692364
  • Manufacturer Part #VA33B-M-8N-EP-150-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. MPT Stainless Steel 3000# 150 PSI Check Valve

  • Fast #
  • Part #DVA33BM8NEP150S
  • Item #11692364
  • Manufacturer Part #VA33B-M-8N-EP-150-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cracking pressure adjustable from 3 to 600 psig (0.2 to 41.3 bar)
  • One-Piece Adjustable
  • Standard materials : 316 stainless steel and brass.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Valve Size
1/2 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Valve Seat Material
Stainless Steel
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
Type
DVA33BM8NEP150S