This product requires certification to purchase.

1/2 in. Tube OD x 1/2 in. Male Pipe 316 Stainless Steel Male Pipe Weld Connector Double Ferrule Pre-Swaged

DK-LOK®

1/2 in. Tube OD x 1/2 in. Male Pipe 316 Stainless Steel Male Pipe Weld Connector Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDCW88PS
  • Item #8512553
  • Manufacturer Part #DCW-8-8P-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

1/2 in. Tube OD x 1/2 in. Male Pipe 316 Stainless Steel Male Pipe Weld Connector Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDCW88PS
  • Item #8512553
  • Manufacturer Part #DCW-8-8P-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
Weld
End Connections
OD Tube x Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Male, Connector
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDCW88PS