This product requires certification to purchase.

1/4 in. Hose ID x 6MM Tube Stub 316 Stainless Steel Tube Hose Adapter Double Ferrule

DK-LOK®

1/4 in. Hose ID x 6MM Tube Stub 316 Stainless Steel Tube Hose Adapter Double Ferrule

  • Fast #
  • Part #DDHAT46MTS
  • Item #8510331
  • Manufacturer Part #DHAT-4-6MT-S
3.8 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Hose ID x 6MM Tube Stub 316 Stainless Steel Tube Hose Adapter Double Ferrule

  • Fast #
  • Part #DDHAT46MTS
  • Item #8510331
  • Manufacturer Part #DHAT-4-6MT-S
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard hose barb design is for use with hose sleeve or hose clamp
  • DK-Lok hose adapter fittings are reusable
  • Stainless steel and brass construction
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
ID Tube
End Connection 2
Stub End
End Connections
ID Tube x Stub End
Fitting Size 1
1/4 in
Fitting Size 2
6 mm
Fitting Sizes
1/4 in x 6 mm
Warranty & Product Information
Type
DDHAT46MTS