This product requires certification to purchase.

1/4 in. Tube OD x 1/8 in. FPT 316 Stainless Steel Female 90 Elbow Single Ferrule

DK-LOK®

1/4 in. Tube OD x 1/8 in. FPT 316 Stainless Steel Female 90 Elbow Single Ferrule

  • Fast #
  • Part #DDLFZ42NS
  • Item #8512671
  • Manufacturer Part #DLFZ-4-2N-S
3.7 out of 5 Customer Rating
Brand image
DK-LOK®

1/4 in. Tube OD x 1/8 in. FPT 316 Stainless Steel Female 90 Elbow Single Ferrule

  • Fast #
  • Part #DDLFZ42NS
  • Item #8512671
  • Manufacturer Part #DLFZ-4-2N-S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
FNPT
End Connections
OD Tube x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Characteristics & Features
Fitting Type
Female, Elbow
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDLFZ42NS