This product requires certification to purchase.

1/8 in. Tube OD x 1/4 in. FPT 316 Stainless Steel Female 90 Elbow Single Ferrule

DK-LOK®

1/8 in. Tube OD x 1/4 in. FPT 316 Stainless Steel Female 90 Elbow Single Ferrule

  • Fast #
  • Part #DDLFZ24NS
  • Item #11655885
  • Manufacturer Part #DLFZ-2-4N-S
3.4 out of 5 Customer Rating
Brand image
DK-LOK®

1/8 in. Tube OD x 1/4 in. FPT 316 Stainless Steel Female 90 Elbow Single Ferrule

  • Fast #
  • Part #DDLFZ24NS
  • Item #11655885
  • Manufacturer Part #DLFZ-2-4N-S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Male Elbow
  • Compression X MNPT
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Compression
End Connection 2
MNPT
End Connections
Compression
Fitting Size 1
1/8 in
Fitting Size 2
1/4 in
Fitting Sizes
1/8 in x 1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
1200
Minimum Temperature
-65
Pressure - High
6100
Warranty & Product Information
Origin
Global
Type
DDLFZ24NS