1/2 in. OD Tube 316 and 316L Stainless Steel Cross
DX Series 1/2 in. OD Tube 316 and 316L Stainless Steel Cross
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B31.3
- ASTM:
- ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479, ASTM SA-182, ASTM SA-479
- Application:
- Cryogenic, Gas, High Pressure, Industrial, Vacuum
- Clean Bagged:
- No
- Collection:
- DX Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connection 4:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cross, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Pressure - High:
- 20000
- Temperature Range:
- -20 to 100 Deg F (-28 to 37 Deg C)
- UL Listed:
- No