1/2 in. OD Tube Stainless Steel Plug
DP 1/2 in. OD Tube Stainless Steel Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Seals off unused two ferrule tube port
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, Vacuum
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- DP
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Height:
- 7/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- No
- Width:
- 7/8 in