1/2 in. x 46-73/100mm OD Tube x FNPT 4700 psi 316 Stainless Steel Connector
DCF-N 1/2 in. x 46-73/100mm OD Tube x FNPT 4700 psi 316 Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Clean Bagged:
- No
- Collection:
- DCF-N
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Connector, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 46-73/100 mm
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - Maximum:
- 4700 psi
- Width:
- 7/8 in