1/4 in. OD Tube x MNPT Brass Compression Connector
DMC-N 1/4 in. OD Tube x MNPT Brass Compression Connector
Package Quantity Info:
EA: 1 IP: 10 CA: 120 PT: 720-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects 1/4" tube to 1/4" Female NPT port
Specifications
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
- Application:
- Cryogenic, Gas, High Pressure, Vacuum Lines
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- DMC-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Connector, Straight
- Height:
- 9/16 in
- ISO:
- ISO 14001, ISO 9001
- Length:
- 37-21/25 mm
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 3500 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/4 in
- Weight:
- 0.075 lb
- Width:
- 9/16 in