DK-LOK®
1/4 in x 1/8 in. OD x MNPT Stainless Steel Connector Tube
Part #DDMC42NS | Item #7033073 | Manufacturer Part #DMC4-2N-S
Product Details
Documents
Specifications
Application: [Gas, Liquid]
Clean Bagged: No
End Connection 1: Compression
End Connection 2: MNPT
End Connections: Compression x MNPT
FM Approved: No
Fits Pipe Size: 1/4 in
Fitting Size 1: 1/4 in
Fitting Size 2: 1/8 in
Fitting Sizes: 1/4 in x 1/8 in
Fitting Type: Male
Height: 5/8 in
IAPMO Listed: No
ISO Specifications: ISO 9001
Length: 1-29/100 in
Material: Stainless Steel
Material Type: 316
Maximum Pressure: 10000 psi
Pipe Tubing Size: 1/4 in
Size: 1/4 in
UL Listed: No
Width: 9/16 in