1/4 x 1/2 in. OD Tube x MNPT Reducing Stainless Steel Compression Connector

Part #DDMC48NS  |  Item #7033075  |  Manufacturer Part #DMC4-8N-S

$12.22 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/2 in

    Part #DDMC48NS | Item #7033075 | Mfr. Part #DMC4-8N-S

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.22 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Compression

End Connection 2: MNPT

End Connections: Compression x MNPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/4 in x 1/2 in

Fitting Type: Male

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 1-19/25 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 7500 psi

Size: 1/4 in

Type: DDMC48NS

UL Listed: No

Width: 7/8 in