1/8 in. OD Tube 316 and 316L Stainless Steel Ferrule

You last purchased this on
 
DK-LOK®

DFS 1/8 in. OD Tube 316 and 316L Stainless Steel Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DFS 1/8 in. OD Tube 316 and 316L Stainless Steel Ferrule

  • Fast #
  • Part #DDFS2S
  • Item #8512495
  • Manufacturer Part #DFS-2-S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
Cryogenic, Gas, High Pressure, High Vibration, Impulse, Thermal Shock, Vacuum
CE Approved:
Yes
Clean Bagged:
No
Collection:
DFS
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fits Pipe Size:
1/8 in
Fitting Type:
Ferrule
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001
Material:
Stainless Steel
Material Type:
316, 316L
NSF Certified:
No
UL Listed:
No