This product requires certification to purchase.

2-1/2" Dial Lower Mount Dry Pressure Gauge 0-100 psi with 1/4" NPT

DK-LOK®

2-1/2" Dial Lower Mount Dry Pressure Gauge 0-100 psi with 1/4" NPT

  • Fast #
  • Part #DDK63SD02L100
  • Item #7846683
  • Manufacturer Part #DK63 SD 02L 100#
3.9 out of 5 Customer Rating
Brand image
DK-LOK®

2-1/2" Dial Lower Mount Dry Pressure Gauge 0-100 psi with 1/4" NPT

  • Fast #
  • Part #DDK63SD02L100
  • Item #7846683
  • Manufacturer Part #DK63 SD 02L 100#
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Engineered Tough: Polycarbonate construction designed for demanding environments
  • Leak Resistant: Radial O-Ring helps reduce the risk of leaks
  • Seamless Compatibility: Fits existing Pentek brackets and cartridges
  • Certified Performance: NSF and CSA compliant for trusted quality
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.25 lb
Characteristics & Features
Brand Model Compatibility
Swagelok, Wika, NOSHOK, McDaniels, Reotemp
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Pressure - High
100