This product requires certification to purchase.

2-1/2 in. 160# Stainless Steel Gauge

You last purchased this on
 
DK-LOK®

2-1/2 in. 160# Stainless Steel Gauge

  • Fast #
  • Part #DDK63SL02L160
  • Item #7914490
  • Manufacturer Part #DK63 SL 02L 160#
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DK-LOK®

2-1/2 in. 160# Stainless Steel Gauge

  • Fast #
  • Part #DDK63SL02L160
  • Item #7914490
  • Manufacturer Part #DK63 SL 02L 160#
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Specifications

Brand Model Compatibility:
Swagelok, Wika, NOSHOK, McDaniels, Reotemp
Diameter:
2-1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Material Type:
304
Pressure - High:
160
Weight:
0.25 lb