This product requires certification to purchase.

3/4 in. MPT x 1/4 in. MPT 316 Stainless Steel Hex Reducing Nipple

DK-LOK®

3/4 in. MPT x 1/4 in. MPT 316 Stainless Steel Hex Reducing Nipple

  • Fast #
  • Part #DGNR124NS
  • Item #8530123
  • Manufacturer Part #GNR-12-4N-S
4.9 out of 5 Customer Rating
Brand image
DK-LOK®

3/4 in. MPT x 1/4 in. MPT 316 Stainless Steel Hex Reducing Nipple

  • Fast #
  • Part #DGNR124NS
  • Item #8530123
  • Manufacturer Part #GNR-12-4N-S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wrench flat body design allowing standard Hex wrench assembly
  • Attractive finishes to suit precision equipment
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/4 in
Fitting Sizes
3/4 in x 1/4 in
Characteristics & Features
Fitting Type
Hex, Reducing Nipple
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DGNR124NS